Shop All LED Light Bulbs
Ge Lamps
LED, 9.5 W, T8, Medium Bi-Pin (G13)
Mfr # LED8ET8/G/2/850/CVG
Zoro # G801209722
product price: $16.59
/ea
Sold in multiples of 20 for $331.80
$331.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass/Polycarbonate
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED8ET8/G/2/850/CVG
- Zoro # G801209722
- UPC # 662049500462
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 2 ft |
Bulb Manufacturers Warranty Length | 7 yr |
Overall Length | 24 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 17 W, Lumens 1,350 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 9.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 12 W, T8, Medium Bi-Pin (G13) (L11T8AB350-CG)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- ILC Replacement for Osram Sylvania S26a (S26A OSRAM SYLVANIA)
- BULBRITE Incandescent G30 Medium Screw Base E26 White finish Light Bulb, 40 Watt, 12PK (861219)
- GE LAMPS LED, 8.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/835/CVG)
- GE LAMPS LED, 9.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/840/CVG)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/827/E-4PK)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/840)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/865)
- GE LAMPS LED Lamp, 65000 lm, 450W, 4000K Color Temp. (LED450BT56/740)
- FEIT ELECTRIC BULB 6W CLEAR INDICATOR (BP6S6/RP)
- Ge Lamps LED Light Bulbs