Shop All LED Light Bulbs
Ge Lamps
LED, 9.5 W, T8, Medium Bi-Pin (G13)
Mfr # LED8ET8/G/2/840/CVG
Zoro # G201209643
original price:
$12.95
5% off
new price: $12.29
/ea
Sold in multiples of 20 for $245.80
$245.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass/Polycarbonate
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED8ET8/G/2/840/CVG
- Zoro # G201209643
- UPC # 662049500455
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 2 ft |
Bulb Manufacturers Warranty Length | 7 yr |
Overall Length | 24 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 17 W, Lumens 1,300 lm, Nominal Length 2 ft, Shatter-Resistant Yes, Watts 9.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Pack Of 10 White Led Module, 800FN3W (800F-N3W)
- LITHONIA LIGHTING Security Floodlight (HGX LED 3RH ALO SWW2 120 PE DDB M2)
- ILC Replacement for Thomas Super Duplex Safelight replacement light bulb lamp (SUPER DUPLEX SAFELIGHT THOMAS)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7N/120V)
- GE LAMPS LED, 9.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/850/CVG)
- GE LAMPS LED, 8.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/835/CVG)
- GE LAMPS LED, 15 W, PAR38, Medium Screw (E26), PK4 (LED15DP38VOW830/35-4PK)
- GE LAMPS LED Lamp, GX23 Shape, Non Dimmable (LED5GX23/827)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/840HE)
- GE LAMPS LED Lamp, PAR38, 18W, 2700K, 25deg., E26 (LED18D38OW382725)
- GE Classic LED Soft White Non-Dim A19 Light Bulb, 8 W, PK4 (99190)
- Ge Lamps LED Light Bulbs