Shop All LED Light Bulbs
Ge Lamps
LED 8W, T8, Med Bi-Pin, G13, Glass, 2 ft.
Mfr # LED8ET8/G/2/840
Zoro # G3229830
product price: $11.55
/ea
Sold in multiples of 20 for $231.00
$231.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
- Dimmable No
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED8ET8/G/2/840
- Zoro # G3229830
- UPC # 043168357784
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Bi-Pin (G13) |
Bulb Color Temp. | 4000K |
Bulb Housing | Glass |
Bulb Shape | T8 |
Bulb Technology | LED |
Dimmable | No |
Type | Tube |
Watts | 8 W |
Light Technology | LED |
Average Bulb Life | 70,000 hr. |
Item | Linear LED Bulb |
Wattage Equivalency | 3800W HAL |
Lighting Certification | DesignLights Consortium (DLC) |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Watts 8 W, Light Technology LED, Dimming Type Not Applicable, Dimming Method Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- ILC Replacement for Philips Pl-t 42w/830/4p/alto replacement light bulb lamp (PL-T 42W/830/4P/ALTO PHILIPS)
- BLACK & DECKER PureOptics LED Under Cabinet Puck Light Kit, RGB, PK5 (LEDUC-PUCK-5RGBK)
- PASS & SEYMOUR 660W Wht Incalampholder (272CC18)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/865)
- GE LAMPS LED Lamp, R20, 7.0W, 2700K, E26 (LED5DR20/927)
- GE LAMPS LED Bulb Plug In, 5 5/6 in L, 9 W, PK4 (LED9G24q-V/8SC-4PK)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 25deg., E26 (LED18D38OW383025)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/840)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/835)
- ILC Replacement for Eiko 10876 replacement light bulb lamp (10876 EIKO)
- Ge Lamps LED Light Bulbs