Shop All LED Light Bulbs
Ge Lamps
LED 7W, MR16, 2-Pin, GU5.3, 12V, 10D, Sp
Mfr # LED7MRX16R930/10
Zoro # G3229103
product price: $11.95
/ea
Sold in multiples of 6 for $71.70
$71.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 3000K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED7MRX16R930/10
- Zoro # G3229103
- UPC # 043168213592
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU5.3) |
Bulb Color Temp. | 3000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | Spot, 15 Degrees Beam |
Type | Track and Recessed |
Voltage | 12 V |
Watts | 7 W |
Light Technology | LED |
Light Appearance | 3000K, Silver |
Item | Compact LED Bulb |
Average Bulb Life | 25,000 hr. |
Bulb Designation | MR16 |
Bulb Beam Angle | 10 Degrees |
Wattage Equivalency | 3800W HAL |
Lighting Certification | Unrated |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED,7 W,MR16,2-Pin (GU5.3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 2700K, Wet/Enclosed Rated (RA19L0800C27-1B)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8545)
- ILC Replacement for Light Bulb / Lamp Q500/cl/dc 130v replacement light bulb lamp (Q500/CL/DC 130V LIGHT BULB / LAMP)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/850)
- GE LAMPS LED Linear Lamp, 1650 lm, 5000K Color Temp (LED10ET8/G/4/850)
- GE LAMPS LED Bulb Plug In, 5 5/6 in L, 9 W, PK4 (LED9G24q-V/8SC-4PK)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/835/CVG)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/827/E-4PK)
- GE LAMPS LED Lamp, PAR38, 18W, 2700K, 40deg., E26 (LED18D38OW382740)
- GE LAMPS LED Tube, 1700 lm, 14.0W, 3000K Color Temp. (LED14BDT8/G4/830)
- ILC Replacement For EIKO BAYC150W850UD (BAYC/150W/850/UD)
- Ge Lamps LED Light Bulbs