Shop All LED Light Bulbs
Ge Lamps
LED, 7 W, T5, Miniature Bi-Pin (G5)
Mfr # LED7ET5/G2/835HE
Zoro # G7683232
product price: $13.15
/ea
Sold in multiples of 20 for $263.00
$263.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED7ET5/G2/835HE
- Zoro # G7683232
- UPC # 043168344043
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 22" |
Light Bulb Dia. | 5/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 22 in |
Bulb Dia. | 3/4 in |
Nominal Length | 2 ft |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 14 W, Lumens 1,100 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 7 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 22 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8309)
- FEIT ELECTRIC U-Bend Lnr Led T8 4000K 6In (T848/840/AB/U6/LE)
- ILC Replacement For EIKO, FLJ1C50KKU (FLJ-1C-50K-K-U)
- GE LAMPS LED 18W, PAR38, Med, E26, 40D, Fl (LED18D38W3930/40)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 5000K, Watts: 7 W (LED7ET5/G2/850HE)
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/840HE)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/840)
- GE LAMPS LED Lamp, Cylindrical, Polycarbonate, PK2 (LED15LS2/850)
- GE LAMPS LED Lamp, 12.0W, Cool White, PK2 (LED12LS2/827)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/850/CVG)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M30D-G7)
- Ge Lamps LED Light Bulbs