Shop All LED Light Bulbs
Ge Lamps
LED, 4.5 W, MR16, 2-Pin (GU5.3)
Mfr # LED4.5MR1684035 12
Zoro # G5775473
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Polycarbonate
- Bulb Shape MR16
- Dimmable Yes
- Light Distribution Flood
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED4.5MR1684035 12
- Zoro # G5775473
- UPC # 043168345637
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 in |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 1 5/6 in |
Description
LED,4.5 W,MR16,2-Pin (GU5.3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Tactical Headlamp, Plastic, Tan, 420lm (Vizz-MPLS-MC)
- COOPER LIGHTING WALL PACK 1200L3500K BRZ (WP1135LPC)
- ETI Industrial Vapor Tight, LED, 4 ft. (54656241)
- ILC Replacement for Socket Sc1052 (SC1052 SOCKET)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1682735 12)
- GE LAMPS LED Lamp, 2700K Color Temp., 350 lm, PK3 (LED4DFG25-W/927)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1683035 12)
- GE LAMPS LED Linear Lamp, 1650 lm, 5000K Color Temp (LED10ET8/G/4/850)
- GE LAMPS LED Linear Lamp, 1950 lm, 3000K Color Temp (LED14ET8/G/4/830)
- GE LAMPS LED Lamp, Cylindrical, Polycarbonate, PK2 (LED15LS2/850)
- SATCO 9W LED PL 2-Pin 3500K 850Ls G24d 50000 Hours 120 Deg. beam (S9855)
- Ge Lamps LED Light Bulbs