Shop All LED Light Bulbs
Ge Lamps
LED, 4.5 W, MR16, 2-Pin (GU5.3)
Mfr # LED4.5MR1683035 12
Zoro # G5775324
original price:
$25.99
14% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Polycarbonate
- Bulb Shape MR16
- Dimmable Yes
- Light Distribution Flood
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED4.5MR1683035 12
- Zoro # G5775324
- UPC # 043168345613
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 in |
Overall Length | 1 5/6 in |
Bulb Manufacturers Warranty Length | 3 yr |
Description
LED,4.5 W,MR16,2-Pin (GU5.3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F40ltt/4p/841/22.5 replacement light bulb lamp (F40LTT/4P/841/22.5 DAMAR)
- ILC Replacement for PLUSRITE PL57W/3U/4P/841 (PL57W/3U/4P/841 PLUSRITE)
- SYLVANIA VOLUME5AS030UNVD83522UWH (61512)
- LEVITON Lamphld Incan Inter 250W (07070-00M)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1682735 12)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1684035 12)
- GE LAMPS LED Lamp, 4000K Color Temp., 3000 lm, 21.0W (LED21ED17/740)
- GE LAMPS LED Lamp, 9.0W, Daylight, PK3 (LED9LS3/850)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/850HE)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/840HE)
- CWI LIGHTING 5 Watt G9 LED Bulb 4000K, 10PK (G9K4000-5W-10)
- Ge Lamps LED Light Bulbs