Shop All LED Light Bulbs
Ge Lamps
LED 32W, PAR38, Med, E26, 40D, Fl HO
Mfr # LED32DP38W835/40
Zoro # G3229532
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3500K
- Bulb Shape PAR38
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED32DP38W835/40
- Zoro # G3229532
- UPC # 043168302395
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 4 3/4 in |
Overall Length | 5 1/6 in |
Description
LED,32 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Verilux Happylight 2500 replacement light bulb lamp (HAPPYLIGHT 2500 VERILUX)
- ILC Replacement for I.h.p. P-150 replacement light bulb lamp (P-150 I.H.P.)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- GLOBAL INDUSTRIAL LED Magnifying Lamp With Covered Metal Arm, 8 Diopter, Black (277665)
- GE LAMPS LED Lamp, PL Horizontal, 3500K Bulb Color (LED9G24Q-H/835)
- GE LAMPS LED Lamp, R20, 7.0W, 3000K, E26 (LED5DR20/930)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3000K, Watts: 9 W (LED9BDT8/G2/830)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W (LEDT8/LC/G/4/850)
- GE LAMPS LED Lamp, BR40, 13W, 3000K, E26 (LED13DBR40/830)
- GE LAMPS LED Lamp, PAR30L, 12W, 2700K, 40deg., E26 (LED12DP3LRW82740A)
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- Ge Lamps LED Light Bulbs