Shop All LED Light Bulbs
Ge Lamps
LED 32W, PAR38, Med, E26, 40D, Fl HO
Mfr # LED32DP38W830/40
Zoro # G3229550
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Shape PAR38
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED32DP38W830/40
- Zoro # G3229550
- UPC # 043168888103
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 4 3/4 in |
Overall Length | 5 1/6 in |
Description
LED,32 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Emergency Egress Lighting, LED, 120/277V (FCL-EM-DB-HTR)
- JANDORF Socket Phenolic On/Off Pull Chain Lamp Socket (C60534)
- ILC Replacement for Plusrite 3499 replacement light bulb lamp (3499 PLUSRITE)
- METALUX Led Striplight, 4600 Lm, 35K, 0-10V, 48" (4SNLED-LD5-46SL-LN-UNV-L835-CD1-U)
- GE LAMPS LED Lamp, PAR38, 18W, 2700K, 25deg., E26 (LED18D38OW382725)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/835)
- GE LAMPS LED Lamp, 65000 lm, 450W, 4000K Color Temp. (LED450BT56/740)
- GE LAMPS LED Lamp, PAR38, 18W, 4000K, 40deg., E26 (LED18D38OW384040)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/830)
- GE LAMPS LED, 14 W, T8, Medium Bi-Pin (G13) (LED14ET8/G4/830CT)
- MIRACLE LED LED Harsh Environment Pro-Pack 5W Replaces 60W, Shatter Resistant All Weather Lightbulb, 18PK (801679)
- Ge Lamps LED Light Bulbs