Shop All LED Light Bulbs
Ge Lamps
LED, 21 W, T8, Medium Bi-Pin (G13)
Mfr # LEDT8/LC/G/4/840
Zoro # G7683485
product price: $9.85
/ea
Sold in multiples of 20 for $197.00
$197.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LEDT8/LC/G/4/840
- Zoro # G7683485
- UPC # 043168342353
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1" |
Overall Length | 48 in |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,600 lm, 1,950 lm, 2,300 lm, 2,700 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 21 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 277V AC, Standards DLC, Rough Service No, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Under Hood Light (SLR2120)
- ILC Replacement For SCENTSY PLUGIN WARMER WAX DIFFUSER 15W INCANDESCENT C SHAPE 2PK (2PAK:WW-F54L-5)
- MAKITA 18V LXT® Cordless/Corded LED Work Light, 450-750 Lumens (DML805)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W (LEDT8/LC/G/4/850)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/835)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/830)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/840)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 5000K (LED150ED28/750)
- GE LAMPS LED Lamp, 40000 lm, 270W, 4000K Color Temp. (LED270BT56/740)
- SATCO 8W A19 LED Lamp, Clear, 4000K, Medium Base, 120V, 4-Pack, 4PK (S12464)
- Ge Lamps LED Light Bulbs