Shop All LED Light Bulbs
Ge Lamps
LED, 21 W, T8, Medium Bi-Pin (G13)
Mfr # LEDT8/LC/G/4/835
Zoro # G7683144
product price: $9.35
/ea
Sold in multiples of 20 for $187.00
$187.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LEDT8/LC/G/4/835
- Zoro # G7683144
- UPC # 043168342278
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 48" |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,600 lm, 1,950 lm, 2,300 lm, 2,700 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 21 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 277V AC, Standards DLC, Rough Service No, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 0.6W, B3 1/2 Miniature Incandescent Light Bulb (PR4-10PK)
- ILC Replacement For GE GENERAL ELECTRIC GE 387 SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1V69-4)
- SATCO Bulb, LED, 9W, A19, Medium, 40K, Non-Dim, PK 100 (S11413)
- HYGRADE 7W T4 LED Light Bulb - 2G7 Base - White Finish (S8362)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W (LEDT8/LC/G/4/850)
- GE LAMPS LED Lamp, 4000K Color Temp., 3000 lm, 21.0W (LED21ED17/740)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/830)
- GE LAMPS LED Lamp, PAR30L, 12W, 2700K, 40deg., E26 (LED12DP3LRW82740A)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/830HE)
- GE LAMPS LED Tube, 1750 lm, 14.0W, 3500K Color Temp. (LED14BDT8/G4/835)
- ILC Replacement For EIKO, LED9W4PV827DRG7 (LED9W4PV/827DR-G7)
- Ge Lamps LED Light Bulbs