Shop All LED Light Bulbs
Ge Lamps
LED, 21 W, T8, Medium Bi-Pin (G13)
Mfr # LEDT8/LC/G/4/830
Zoro # G7683275
product price: $8.79
/ea
Sold in multiples of 20 for $175.80
$175.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LEDT8/LC/G/4/830
- Zoro # G7683275
- UPC # 043168342117
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Overall Length | 48 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,550 lm, 1,900 lm, 2,250 lm, 2,650 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 21 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 277V AC, Standards DLC, Rough Service No, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable 18650, 600 lm lm (88613)
- ILC Replacement for Philips 53par30s/evp/sp10 replacement light bulb lamp (53PAR30S/EVP/SP10 PHILIPS)
- ILC Replacement for Osram Sylvania XBO 150w/gs/ofr replacement light bulb lamp (XBO 150W/GS/OFR OSRAM SYLVANIA)
- SYLVANIA Natural ST19 E26 (Medium) LED Bulb Soft White 60 W (40772)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W (LEDT8/LC/G/4/850)
- GE LAMPS LED Lamp, 4000K Color Temp., 3000 lm, 21.0W (LED21ED17/740)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/840)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/850/CVG)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 5000K, Watts: 12 W (LED12BDT8/G3/850)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/827/E-4PK)
- FEIT ELECTRIC LED, 4.1 W, PAR16, Medium Screw (E26) (BPPAR16DM/950CA)
- Ge Lamps LED Light Bulbs