Shop All LED Light Bulbs
Ge Lamps
LED 18W, PAR38, Med, E26, 40D, Fl
Mfr # LED18D38OW383540
Zoro # G3229429
Sold in multiples of 6 for $123.54
$123.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Technology LED
- Dimmable Yes
- Light Distribution Narrow Flood, 40 Degrees Beam Angle
- Type Flood and Spot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED18D38OW383540
- Zoro # G3229429
- UPC # 043168879170
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 3500K |
Bulb Shape | PAR38 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | Narrow Flood, 40 Degrees Beam Angle |
Type | Flood and Spot |
Voltage | 120v |
Watts | 18 W |
Light Technology | LED |
Light Appearance | 3500K ,White |
Average Bulb Life | 25,000 hr. |
Item | Compact LED Bulb |
Bulb Beam Angle | 40 Degrees |
Wattage Equivalency | 3800W HAL |
Lighting Certification | ENERGY STAR |
Dimming Type | 0-10V |
Dimming Method | Continuous Dimming |
Description
LED,18 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 90-121 3-1/4-in. Wired Fixture Holder with Convenience Outlet - Chrome Finish (90/121)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- RAYOVAC RAYOVAC LED 15 Lumens Purple Inspection Flashlight (BEUV3AAA-BTB)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/830)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 40deg., E26 (LED18D38OW383040)
- GE LAMPS LED Lamp, 500 lm, 4000K Color Temp., 12V (LED6.5DMR16W84025)
- GE LAMPS Linear LED Bulb, T8, 24"L, 2-Pin(G13), 3500K, Watts: 9 W (LED9BDT8/G2/835)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/835)
- GE LAMPS LED 7W, MR16, 2-Pin, GU5.3, 12V, 10D, Sp (LED7MRX16R930/10)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/850/FR/P/ND 4/1FB)
- Ge Lamps LED Light Bulbs