Shop All LED Light Bulbs
Ge Lamps
LED, 18 W, T8, Medium Bi-Pin (G13)
Mfr # LEDT8/LC/G/3/840
Zoro # G7682995
original price:
$13.58
24% off
new price: $10.29
/ea
Sold in multiples of 20 for $205.80
$205.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LEDT8/LC/G/3/840
- Zoro # G7682995
- UPC # 043168363983
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 36" |
Bulb Dia. | 1 in |
Overall Length | 36 in |
Nominal Length | 3 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, Lumens 1,600 lm, 1,950 lm, 2,300 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 277V AC, Standards DLC, UL Listed, Rough Service No, Overall Length 36 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC SMD LED Super Light SL360R (SCSL360R)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- RAILHEAD GEAR Rechargeable SafetyLight, Amber, LED, Solar (M18-SOLAR A)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q75T4/Cl-120V-Gy8, 2PK (Q75T4/CL-120V-GY8)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/830)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/835)
- GE LAMPS LED Lamp, 3500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/835)
- GE LAMPS LED Lamp, 15.0W, Cool White, PK2 (LED15LS2/827)
- GE LAMPS LED Lamp, PAR30, 12W, 2700K, 40deg., E26 (LED12DP30RW82740)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/840/CVG)
- ILC Replacement For EIKO LED54WPT50KMOGVG9 (LED54WPT50KMOG-V-G9)
- Ge Lamps LED Light Bulbs