Shop All LED Light Bulbs
Ge Lamps
LED, 18 W, T8, Medium Bi-Pin (G13)
Mfr # LEDT8/LC/G/3/835
Zoro # G7683065
product price: $11.95
/ea
Sold in multiples of 20 for $239.00
$239.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LEDT8/LC/G/3/835
- Zoro # G7683065
- UPC # 043168363952
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 36" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1" |
Overall Length | 36 in |
Nominal Length | 3 ft |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, Lumens 1,600 lm, 1,950 lm, 2,300 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 277V AC, Standards DLC, UL Listed, Rough Service No, Overall Length 36 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING Amax Lighting LEDPL1-WHT LED Puck Light, 4W, 3000 CCT, 360 Lumens, 82 CRI, White (LEDPL1-WHT)
- SYLVANIA High Pressure Sodium HID Bulb, 1000W (LU1000/ECO)
- NATURE SPRING Set of 8 Solar Path Bollard Lights, 15.4" Outdoor Stake Lighting for Garden, Landscape, Patio (Black) (845515EUR)
- COAST CUTLERY PolySteel 600 Focusing Flashlight (PolySteel 600)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/865)
- GE LAMPS LED Lamp, 3500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/835)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/835/CVG)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/850)
- GE LAMPS LED 8W, T8, Med Bi-Pin, G13, Glass, 2 ft. (LED8ET8/G/2/840)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3000K, Watts: 12 W (LED12BDT8/G3/830)
- ILC Replacement For SATCO S39596 (S39596)
- Ge Lamps LED Light Bulbs