Shop All LED Light Bulbs
Ge Lamps
LED, 18 W, T8, Medium Bi-Pin (G13)
Mfr # LEDT8/LC/G/3/830
Zoro # G7683460
original price:
$11.55
16% off
new price: $9.69
/ea
Sold in multiples of 20 for $193.80
$193.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LEDT8/LC/G/3/830
- Zoro # G7683460
- UPC # 043168363945
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 36" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 36 in |
Bulb Dia. | 1 in |
Nominal Length | 3 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 25 W, Lumens 1,550 lm, 1,900 lm, 2,250 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 277V AC, Standards DLC, UL Listed, Rough Service No, Overall Length 36 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC PL GX23-2 LED Light Bulb Cool White 13 Watt Equivalence 1 pk (BPPLD13841LED)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/835/ECO)
- JESCO S601 series Hard Wire Power Connector (S601-PC-HW)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/835)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/865)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/835/CVG)
- GE LAMPS LED Lamp, PAR30L, 12W, 3000K, 40deg., E26 (LED12DP3LRW83040)
- GE LAMPS LED Lamp, 15.0W, Cool White, PK2 (LED15LS2/827)
- GE LAMPS LED Lamp, Cylindrical, Polycarbonate, PK2 (LED15LS2/850)
- ILC Replacement for Green Creative 17a21g4dim/840 replacement light bulb lamp (17A21G4DIM/840 GREEN CREATIVE)
- Ge Lamps LED Light Bulbs