Shop All LED Light Bulbs
Ge Lamps
LED, 18 W, T8, Medium Bi-Pin (G13)
Mfr # LED18ET8/G/4/850/CVG
Zoro # G501209664
product price: $18.55
/ea
Sold in multiples of 20 for $371.00
$371.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass/Polycarbonate
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED18ET8/G/4/850/CVG
- Zoro # G501209664
- UPC # 662049500622
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 4 ft |
Bulb Manufacturers Warranty Length | 7 yr |
Overall Length | 48 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 2,450 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- MIRACLE LED Refrigerator and Freezer Light Energy Saver LED Bulb Cool White (602184)
- FUSION PRODUCTS LTD. 30L Solar Spotlight (27115)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/830)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/865)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/840)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- GE LAMPS LED Tube, 1750 lm, 14.0W, 3500K Color Temp. (LED14BDT8/G4/835)
- GE LAMPS 4 W, 9 W, 13 W, A19, Medium Screw (E26), PK4 (LED13A19/30/100/827-4PK)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 50K (S29818)
- Ge Lamps LED Light Bulbs