Shop All LED Light Bulbs
Ge Lamps
LED, 18 W, T8, Medium Bi-Pin (G13)
Mfr # LED18ET8/G/4/840/CVG
Zoro # G901209646
product price: $17.79
/ea
Sold in multiples of 20 for $355.80
$355.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass/Polycarbonate
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED18ET8/G/4/840/CVG
- Zoro # G901209646
- UPC # 662049500615
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 7 yr |
Nominal Length | 4 ft |
Overall Length | 48 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 2,400 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Vanity Light, Nominal Length 24 (FMVCCLS 24IN MVOLT 30K35K40K 90CRI KR M6)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012WHBB)
- TCP LED, 2W GBF Elevator Lamp, ND 27K BA15D (LED2WGBFV2)
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/850)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/830)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/840)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/850/E-4PK)
- GE LAMPS LED Lamp, PL Horizontal, 4000K Bulb Color (LED9G24Q-H/840)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/830)
- SYLVANIA Natural LED Bulb, Spotlight, PAR16 Lamp, GU10 Lamp Base, Dimmable, Cool White Light (40932)
- Ge Lamps LED Light Bulbs