Shop All LED Light Bulbs
Ge Lamps
LED, 14 W, T8, Medium Bi-Pin (G13)
Mfr # LED14ET8/G4/830CT
Zoro # G7683451
product price: $11.15
/ea
Sold in multiples of 20 for $223.00
$223.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3000K
- Bulb Housing Glass/Polycarbonate
- Bulb Shape T8
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED14ET8/G4/830CT
- Zoro # G7683451
- UPC # 043168506151
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 1,950 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards DLC, NSF Rated, UL Listed, Rough Service Yes, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM ICEHORSE 66 to 157 Watts, 1 or 2 Lamps, Electronic Ballast (IH2-UNV-270-T8)
- ILC Replacement for Philips Pl-q 38w/827/4p replacement light bulb lamp (PL-Q 38W/827/4P PHILIPS)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/930/FR/P/E26/ND 6/1FB T20)
- ELCO LIGHTING Socket Adapters (PSA38)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3000K, Watts: 11 W (LED11ET5/G/2/830)
- GE LAMPS LED Lamp, BIAX, 17W, 3500K (LED172G11/835/10)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/750/277/480/HAZ)
- GE LAMPS LED Lamp, PL Horizontal, 2700K Bulb Color (LED9G24Q-H/827)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/830)
- GE LAMPS LED Lamp, PAR20, 7.0W, 2700K, 20deg., E26 (LED7DP203W827/20)
- TCP LED, 14W, DIM, 30KFL, PAR38, Flood (LED14P38D30KFL)
- Ge Lamps LED Light Bulbs