Shop All LED Light Bulbs
Ge Lamps
LED 13W, U6, Med Bi-Pin, G13
Mfr # LED13ET8/U6/835
Zoro # G3761313
Sold in multiples of 12 for $231.00
$231.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Plastic
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED13ET8/U6/835
- Zoro # G3761313
- UPC # 043168431255
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 22-1/2" |
Max Overall Bulb Length | 22-1/2" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Bulb Bend Radius | 6 in |
Overall Length | 22 1/2 in |
Description
U-Shaped LED Bulb, Trade Number LED13ET8/U6/835, Bulb Housing Plastic, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 1,850 lm, Shatter-Resistant Yes, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 3500K, Color Rendering Index 80, Color Selectable No, Dimmable No, Light Technology LED, Lumen Selectable No, Overall Length 22 1/2 in, Bulb UL Type Type A, Voltage Ballast Dependent, Rough Service No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T8 Fluorescent 30Pk (FO32/850/ECO)
- ILC Replacement for Ushio 1000556 replacement light bulb lamp (1000556 USHIO)
- ILC Replacement for Ushio Jcx12v-20w/g4 replacement light bulb lamp (JCX12V-20W/G4 USHIO)
- PROGRESS LIGHTING Gibbes Street One-Light Wall Lantern (P560021-020)
- GE LAMPS LED Lamp, BIAX, 17W, 120V, 3000K (LED172G11/830/10)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- GE LAMPS LED Tube, 1800 lm, 14.0W, 4000K Color Temp. (LED14BDT8/G4/840)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/830)
- GE LAMPS LED Lamp, PAR30L, 12W, 3000K, 40deg., E26 (LED12DP3LRW83040)
- GE LAMPS LED 12W, PAR30L, Med, E26, 40D, Fl (LED12DP3LRW93040)
- HAPPYLIGHT LED T6 1.2 & 15W Candlescent E12 3000K Light (HA1605644)
- Ge Lamps LED Light Bulbs