Shop All LED Light Bulbs
Ge Lamps
LED, 13 W, T5, Miniature Bi-Pin (G5)
Mfr # LED13ET5G4/835HE
Zoro # G7683284
product price: $15.75
/ea
Sold in multiples of 20 for $315.00
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED13ET5G4/835HE
- Zoro # G7683284
- UPC # 043168343541
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 46" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3/4 in |
Nominal Length | 4 ft |
Overall Length | 46 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 28 W, Lumens 1,950 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 46 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4" Square Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 700LM Dimmable 16-Pack (LR23759-16PK)
- FEIT ELECTRIC LED DIM E26 BR30 SW 65W (BR30DM/927CA)
- STREAMLIGHT STREAMLIGHT JR. REA H LED BLACK (SR71600)
- ILC Replacement for Atlantic Ultraviolet 05-1334 replacement light bulb lamp (05-1334 ATLANTIC ULTRAVIOLET)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/850HE)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/840HE)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/830HE)
- GE LAMPS LED Linear Lamp, 1600 lm, 3500K Color Temp (LED10ET8/G/4/835)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/835)
- GE LAMPS LED Lamp, 5.5W, Daylight, PK3 (LED5.5LS3/850)
- ILC Replacement for Bulbrite 776892 replacement light bulb lamp (776892 BULBRITE)
- Ge Lamps LED Light Bulbs