Shop All LED Light Bulbs
Ge Lamps
LED 12W, PAR30L, Med, E26, 40D, Fl
Mfr # LED12DP3LRW93040
Zoro # G3229261
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape PAR30L
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED12DP3LRW93040
- Zoro # G3229261
- UPC # 043168844000
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-23/32" |
Light Bulb Dia. | 3-3/4" |
Max Overall Bulb Length | 4-23/32" |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 4 5/6 in |
Bulb Dia. | 3 3/4 in |
Description
LED,12 W,PAR30L,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Hanger Bars (Set of 2) (HB24)
- LEVITON Lampholder Pony Cleat Br (09063-000)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- BODINE Generator Transfer Device, 8 In. L (GTDM)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/840HE)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 5000K, Watts: 12 W (LED12BDT8/G3/850)
- GE LAMPS LED, 15 W, PAR38, Medium Screw (E26), PK4 (LED15DP38VOW830/35-4PK)
- GE LAMPS LED, 7 W, R20, Medium Screw (E26) (LED7DR20/850 120)
- GE LAMPS LED Lamp, PL Horizontal, 4000K Bulb Color (LED9G24Q-H/840)
- GE LAMPS 4 W, 9 W, 13 W, A19, Medium Screw (E26), PK4 (LED13A19/30/100/827-4PK)
- SATCO 4-Watt CA10 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21851)
- Ge Lamps LED Light Bulbs