Shop All LED Light Bulbs
Ge Lamps
LED, 12 W, T8, Medium Bi-Pin (G13)
Mfr # LEDT8/LC/G/2/850
Zoro # G7683512
product price: $9.99
/ea
Sold in multiples of 20 for $199.80
$199.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LEDT8/LC/G/2/850
- Zoro # G7683512
- UPC # 043168364133
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 24" |
Bulb Dia. | 1 in |
Nominal Length | 2 ft |
Overall Length | 24 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 17 W, Lumens 1,200 lm, 1,550 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 277V AC, Standards DLC, UL Listed, Rough Service No, Overall Length 24 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Utility Shop Light LED 4 ft 4400 Lumens (MSL-404400F)
- SYLVANIA LEDRT8/R3C/5000UD/9SC8 (65481)
- ILC Replacement for Verilux Cfml27vlx replacement light bulb lamp (CFML27VLX VERILUX)
- LIGHTOLIER Low Profile LED Slim Downlight, 5-3/8in.L (S5R827K7)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 5000K, Watts: 12 W (LED12BDT8/G3/850)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/840/E-4PK)
- GE LAMPS LED Lamp, 15.0W, Cool White, PK2 (LED15LS2/827)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/850)
- GE LAMPS LED Bulb Type B T8, 4 ft L, 1 in, 13 W (LED13BDT8/G4/840XL)
- GE LAMPS LED Lamp, PL Horizontal, 2700K Bulb Color (LED9G24Q-H/827)
- ILC Replacement for Bulbrite 776801 replacement light bulb lamp (776801 BULBRITE)
- Ge Lamps LED Light Bulbs