Shop All LED Light Bulbs
Ge Lamps
LED, 12 W, T8, Medium Bi-Pin (G13)
Mfr # LEDT8/LC/G/2/835
Zoro # G7683549
product price: $9.69
/ea
Sold in multiples of 20 for $193.80
$193.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LEDT8/LC/G/2/835
- Zoro # G7683549
- UPC # 043168364089
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 24" |
Overall Length | 24 in |
Bulb Dia. | 1 in |
Nominal Length | 2 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 17 W, Lumens 1,200 lm, 1,550 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 277V AC, Standards DLC, UL Listed, Rough Service No, Overall Length 24 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE P20i 1800 Lumen USB-C Rechargeable LED Flashlight (P20i)
- ELCO LIGHTING Emergency Battery Backup (KEM-LD2)
- ILB GOLD Bulb, Halogen Quartz Tungsten Ar Shape, Replacement For Donsbulbs, 50Ar111/25/Fl (50AR111/25/FL)
- ELCO LIGHTING 5 Metal Stepped Baffle with Coil Springs Trim" (ELM530W)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3500K, Watts: 12 W (LED12BDT8/G3/835)
- GE LAMPS LED, 8 W, 12 W, 16 W, T8, Medium Bi-Pin (G13) (LEDLCBDT8/G4/8SC)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/840)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/850)
- GE LAMPS LED Lamp, GX23 Shape, Non Dimmable (LED5GX23/827)
- GE LAMPS LED, 7 W, R20, Medium Screw (E26) (LED7DR20/850 120)
- ILC Replacement for Damar 120mb/led/green replacement light bulb lamp (120MB/LED/GREEN DAMAR)
- Ge Lamps LED Light Bulbs