Shop All LED Light Bulbs
Ge Lamps
LED 11W, T8, Med Bi-Pin, G13, Glass, 3 ft.
Mfr # LED11ET8/G/3/835
Zoro # G3229709
product price: $17.95
/ea
Sold in multiples of 20 for $359.00
$359.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 Bi-Pin
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED11ET8/G/3/835
- Zoro # G3229709
- UPC # 043168357845
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 Bi-Pin |
Bulb Color Temp. | 3500K |
Bulb Housing | Glass |
Bulb Shape | T8 |
Bulb Technology | LED |
Type | Tube |
Watts | 11W |
Item | LED 11W,T8,Med Bi-Pin,G13,Glass,3 ft. |
Average Bulb Life | 70,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
LED 11W,T8,Med Bi-Pin,G13,Glass,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO CFL Ballast, Electronic, 37W, 120 to 277V (16X954)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (906-2PK)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE51)
- LUMAPRO LUMAPRO 6W, S8 Miniature Incandescent Bulb (7528-2PK)
- GE LAMPS LED, 7.5 W, Stik, 2-Pin (G24d), PK4 (LED8BG24-O/840-4PK)
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 20deg., E26 (LED7DP203W830/20)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/850/E-4PK)
- GE LAMPS LED Bulb GU24, 4 1/3 in L, 15 W, PK4 (LED15DA19/GU24/827-4PK)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 4000K (LED150ED28/740)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/850)
- SATCO Bulb, LED, 2.5W, 120V, T6, Base E12, 22K (S9873)
- Ge Lamps LED Light Bulbs