Shop All LED Light Bulbs
Ge Lamps
LED, 11 W, T8, Medium Bi-Pin (G13)
Mfr # LED11ET8/G/3/850/CVG
Zoro # G201209599
product price: $19.19
/ea
Sold in multiples of 20 for $383.80
$383.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass/Polycarbonate
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED11ET8/G/3/850/CVG
- Zoro # G201209599
- UPC # 662049500509
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 7 yr |
Nominal Length | 3 ft |
Overall Length | 36 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,500 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Linear Strip Light, 5667 lm (CLX L96 6000LM SEFFDLMVOLTGZ1050K80CRIWH)
- NUVO LIGHTING 2-Light LED Small Up and Down Sconce Fixture Bronze Finish 10W 120/277V (62/1145R1)
- INTENSE DL-F21T5-64K 120V 21W Tube F21T5 Day Light for DF9401, White (IN2563071)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator, 25PK (S3606)
- GE LAMPS LED Lamp, PL Horizontal, 3500K Bulb Color (LED9G24Q-H/835)
- GE LAMPS LED Tube, 3900 lm, 5000K, Linear Bulb, 25.5 (LED26ET5/G/4/850)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/830)
- GE LAMPS LED Lamp, PAR38, 18W, 2700K, 25deg., E26 (LED18D38OW382725)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/840)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/850)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- Ge Lamps LED Light Bulbs