Shop All LED Light Bulbs
Ge Lamps
LED, 11 W, T8, Medium Bi-Pin (G13)
Mfr # LED11ET8/G/3/835/CVG
Zoro # G701209709
product price: $13.15
/ea
Sold in multiples of 20 for $263.00
$263.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass/Polycarbonate
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED11ET8/G/3/835/CVG
- Zoro # G701209709
- UPC # 662049500486
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 3 ft |
Bulb Manufacturers Warranty Length | 7 yr |
Overall Length | 36 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, Lumens 1,450 lm, Nominal Length 3 ft, Shatter-Resistant Yes, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, NSF Rated, UL 1993 Environmental Rating Damp Location, Overall Length 36 in, Bulb Manufacturers Warranty Length 7 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUZCO LIGHTING Eton Black Sconces (WS18901-BK)
- WESCO Dock Light, Incandescent, 40 In Arm (272240)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-W)
- ILC Replacement for Norman Lamps Led-6s6-120r replacement light bulb lamp (LED-6S6-120R NORMAN LAMPS)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 25deg., E26 (LED18D38OW383025)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/850)
- GE LAMPS LED Lamp, 5.5W, Cool White, PK3 (LED5.5LS3/827)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/750/277/480/HAZ)
- GE LAMPS LED Lamp, 500 lm, 4000K Color Temp., 12V (LED6.5DMR16W84035)
- GE LAMPS LED 13W, U6, Med Bi-Pin, G13 (LED13ET8/U6/835)
- SATCO 11W T2 LED Light Bulb - Medium Base - Frost Finish (S7216)
- Ge Lamps LED Light Bulbs