Shop All LED Light Bulbs
Ge Lamps
LED, 11 W, T8, Medium Bi-Pin (G13)
Mfr # LED11BDT8/G4/850
Zoro # G5775683
product price: $10.19
/ea
Sold in multiples of 20 for $203.80
$203.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED11BDT8/G4/850
- Zoro # G5775683
- UPC # 043168509732
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 4 ft |
Overall Length | 48 in |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,700 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 11 W, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Overall Length 48 in, Bulb Power Source Direct Wired, Dimming Type Not Applicable, Dimming Method Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKP6)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Bulbrite, F48T12Cw/Ho (F48T12CW/HO)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 4-Pack (LR21473-4PK)
- WESTINGHOUSE One-Light Indoor Wall Fixture with Outlet Chrm Wht and Crystl Gls (6640200)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 14 W (LED14ET8/G4/840CT)
- GE LAMPS LED, 10 W, T8, Medium Bi-Pin (G13) (LED10ET8/G/4/840/CVG)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/850)
- GE LAMPS 12 W, Compact LED Bulb, White, PAR30L, 2700K Temp. Clear Finish, Dimmable (LED12DP3LRW82740A)
- GE LAMPS LED Bulb A19, 3 1/3 in L, 4 W, PK2 (LED4DFG16C-W-2PK)
- GE LAMPS 12 W, Compact LED Bulb, White, PAR30L, 3000K Temp. Clear Finish, Dimmable (LED12DP3LRW83025)
- FEIT ELECTRIC LED S6 E26 WCL 30WE 1PK (C/FLAME/LED)
- Ge Lamps LED Light Bulbs