Shop All LED Light Bulbs
Ge Lamps
LED, 11 W, T8, Medium Bi-Pin (G13)
Mfr # LED11BDT8/G4/840
Zoro # G5775604
product price: $7.85
/ea
Sold in multiples of 20 for $157.00
$157.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED11BDT8/G4/840
- Zoro # G5775604
- UPC # 043168509725
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Overall Length | 48 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,650 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 11 W, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Overall Length 48 in, Bulb Power Source Direct Wired, Dimming Type Not Applicable, Dimming Method Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED15B)
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- WESTINGHOUSE 125 W R40 Reflector/Heat Lamp Incandescent Bulb E26 (Medium) White 1 pk (03918)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-129-30)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/840/CVG)
- GE LAMPS LED U-Tube, T8, 13W, 5000K (LED13ET8/U6/850)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/850)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/830)
- GE LAMPS LED U-Tube, T8, 13W, 120V, 4000K (LED13ET8/U6/840)
- GE LAMPS LED, 8 W, 12 W, 16 W, T8, Medium Bi-Pin (G13) (LEDLCBDT8/G4/840)
- L1 LED Backlit Panel 2X2, Adjustable Watt 3K/4K/5K and Color, 20/25/30W, 125Lm/W, AC120-277V, 4PK (LOC-22AJPL-MW(20/25/30)MCCT(35/40/50)D)
- Ge Lamps LED Light Bulbs