Shop All LED Light Bulbs
Ge Lamps
LED, 11 W, T8, Medium Bi-Pin (G13)
Mfr # LED11BDT8/G4/830
Zoro # G5775358
Sold in multiples of 20 for $267.80
$267.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED11BDT8/G4/830
- Zoro # G5775358
- UPC # 043168509701
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 in |
Overall Length | 48 in |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 11 W, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Overall Length 48 in, Bulb Power Source Direct Wired, Dimming Type Not Applicable, Dimming Method Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Cfl Single Twin Tube Fluorescent Bulb, Replacement For Lumapro 1PGT1 (1PGT1)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 4000K, 4ft (LLT-4-EM-T8-G3PLUS-15W-40K)
- ILC Replacement for Philips 416255 replacement light bulb lamp (416255 PHILIPS)
- STREAMLIGHT STREAMLIGHT LED 180 Lumens Orange Hands Free Light (90744)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1683035 12)
- GE LAMPS LED Lamp, PAR30L, 12W, 2700K, 40deg., E26 (LED12DP3LRW82740A)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Nominal Length: 3 ft (LEDT8/LC/G/3/850)
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/827-4PK)
- GE LAMPS LED 11W, T8, Med Bi-Pin, G13, Glass, 3 ft. (LED11ET8/G/3/835)
- GE LAMPS LED Lamp, BIAX, 17W, 5000K (LED172G11/850/10)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 4000K Cool White Light, 800 Lumens, 8PK (862719)
- Ge Lamps LED Light Bulbs