Shop All LED Light Bulbs
Ge Lamps
LED, 11 W, T5, Miniature Bi-Pin (G5)
Mfr # LED11ET5/G/2/850
Zoro # G7683004
product price: $14.19
/ea
Sold in multiples of 20 for $283.80
$283.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED11ET5/G/2/850
- Zoro # G7683004
- UPC # 043168344241
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 22" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 22 in |
Bulb Dia. | 3/4 in |
Nominal Length | 2 ft |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 24 W, Lumens 1,600 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 22 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER LED Downlight, 750 lm, 3000K, Wht, 4" (CP4RB07930W)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-40K)
- ILC Replacement for Aqua Ultraviolet A20057 replacement light bulb lamp (A20057 AQUA ULTRAVIOLET)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- GE LAMPS LED Lamp, PL Horizontal, 3000K Bulb Color (LED9G24Q-H/830)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/830/E-4PK)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/840)
- GE LAMPS LED, 7.5 W, Stik, 2-Pin (G24d), PK4 (LED8BG24-O/840-4PK)
- GE LAMPS LED Linear Lamp, 1650 lm, 5000K Color Temp (LED10ET8/G/4/850)
- GE LAMPS LED Linear Lamp, 1950 lm, 3000K Color Temp (LED14ET8/G/4/830)
- PORTOR 75W LED Corn Bulb, EX39 Mogul base, 120V-277V (PT-CBL2-75W)
- Ge Lamps LED Light Bulbs