Shop All LED Light Bulbs
Ge Lamps
LED 10W, BR30, Med, E26, White
Mfr # LED10DR303/850W
Zoro # G3229097
original price:
$9.15
45% off
new price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5000K
- Bulb Shape R30
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED10DR303/850W
- Zoro # G3229097
- UPC # 043168691079
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 5 1/3 in |
Bulb Dia. | 3 3/4 in |
Description
LED,10 W,R30,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS 50150 INCANDESCENT 3WAY 2PK (2PAK:WW-LB0H-6)
- PROJEX 150 W Clamp Lamp (4151P)
- REMPHOS LED Sconce Retrofit, 9", 6W, 4000K (RPT-P-LEDSR-G2-9IN-8L-840-FWFC)
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76800)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/827/E-4PK)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/830/E-4PK)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/835)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 5000K (LED80ED23.5/750)
- GE LAMPS LED Lamp, R20, 7.0W, 3000K, E26 (LED5DR20/930)
- SIGNIFY HID LED, 18 W, Medium Screw (E26) (20WP/LED/830/ND E26 G2 BB 6/1)
- Ge Lamps LED Light Bulbs