Shop All LED Light Bulbs
Ge Lamps
LED, 10 W, A19, Medium Screw (E26), PK4
Mfr # LED10DA19/840/E-4PK
Zoro # G106382281
product price: $23.65
/pk 4, $5.91/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Dimmable Yes
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED10DA19/840/E-4PK
- Zoro # G106382281
- UPC # 662049523744
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/3 in |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 3500K, 4ft (LLT-4-EM-T8-G3PLUS-15W-35K)
- MAXIM LIGHTING Sutton Place VX 3-Light Outdoor Lantern (40237CLBK)
- WESTEK Control Light Motion (OMLC163BC)
- GE LAMPS GE LIGHTING 53 to 54 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-N-ULTRA)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/827/E-4PK)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/830/E-4PK)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/850/E-4PK)
- GE LAMPS LED U-Tube, T8, 13W, 5000K (LED13ET8/U6/850)
- GE LAMPS LED Lamp, PL Horizontal, 2700K Bulb Color (LED9G24Q-H/827)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 27K (S28765)
- Ge Lamps LED Light Bulbs