Shop All LED Light Bulbs
Ge Lamps
LED, 10 W, A19, 2-Pin (GU24), PK4
Mfr # LED10DA19/GU24/827/E-4PK
Zoro # G905976544
product price: $18.99
/pk 4, $4.75/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU24)
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Dimmable Yes
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED10DA19/GU24/827/E-4PK
- Zoro # G905976544
- UPC # 662049523843
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/3 in |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F26dtt/830/g24d-3 2-pin replacement light bulb lamp (F26DTT/830/G24D-3 2-PIN DAMAR)
- NEBO Rechargeable 2,000 Lumen Handheld Flashlight (NEB-FLT-0020)
- METALUX Led, 2X4, En, 5400, 4000K, Unv 0-10V Drv (24EN-LD2-54-UNV-L840-CD1-U)
- MR BEAMS Wireless Motion Sensing LED CeilingLight (MB980)
- GE LAMPS LED 7W, MR16, 2-Pin, GU5.3, 12V, 10D, Sp (LED7MRX16R930/10)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/840HE)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Bulb Dia.: 1 in (LEDT8/LC/G/2/840)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3000K, Watts: 9 W (LED9BDT8/G2/830)
- GE LAMPS LED Tube, 3800 lm, 4000K, Linear Bulb, 25.5 (LED26ET5/G/4/840)
- GE LAMPS LED Tube, 3900 lm, 5000K, Linear Bulb, 25.5 (LED26ET5/G/4/850)
- SATCO 30W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16438)
- Ge Lamps LED Light Bulbs