Shop All Wire Disconnects
Ge Lamps
In-Line Fuse Kit
Mfr # BT8-1AFUSEKIT
Zoro # G2147539
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LED Type B Double Ended Tubes
- Includes Fuse (1A), Fuse Holder
- Description Protects Against Future Relamp Misapplications
- Features Protects Against Future Relamp Misapplications
- Compatible with Brand Current Lighting Solutions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # BT8-1AFUSEKIT
- Zoro # G2147539
- UPC # 043168390170
- Country of Origin China
- Category Wire Disconnects
Details
Item | In-Line Fuse Kit |
For Use With | LED Type B Double Ended Tubes |
Includes | Fuse (1A), Fuse Holder |
Description | Protects Against Future Relamp Misapplications |
Features | Protects Against Future Relamp Misapplications |
Compatible with Brand | Current Lighting Solutions |
Description
In-Line Fuse Kit, Accessory Type In-Line Fuse Kit, Compatible with Grainger Part Number 494G94, 494G95, 494G96, 55GT94, 55GT95, 55GT96, 55GT97, 55GT98, 55GT99, 55GU01, 55GU02, 55GU03, 55XC95, 55XC96, 55XC97, 55XC98, 801W94, 801W95, Features Protects Against Future Relamp Misapplications, Includes Fuse (1A), Fuse Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 400 A, 250 to 500 KCMIL, 1-Conductor, Aluminum, Line/Load Lug, Circuit Breaker Terminal Kit (TA350K)
- SIEMENS Filler Plate, 1" (VPKQF3)
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV11801)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C895)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RA-250F)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C894)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- Ge Lamps Wire Connectors & Disconnects