Shop All LED Light Bulbs
Ge Lamps
HID LED, 80 W, ED23-1/2, Medium Screw (E26)
Mfr # LED80ED23.5/750/HAZ
Zoro # G506018810
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Metal/Polycarbonate
- Bulb Shape ED23-1/2
- Dimmable No
- Light Distribution Omnidirectional
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # LED80ED23.5/750/HAZ
- Zoro # G506018810
- UPC # 662049501001
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 7 3/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3 3/4 in |
Overall Length | 7 4/5 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/4 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 12,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 80 W, Length 7 3/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, For Enclosed Fixtures Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cavaliere Chimney Range Hood Bulb replacement light bulb lamp (CHIMNEY RANGE HOOD BULB CAVALIERE)
- SATCO 4 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21270)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Norman Lamps Q1500T3/Cl-277V, 2PK (Q1500T3/CL-277V)
- ILB GOLD Blacklight, Replacement For Donsbulbs FC8T9/BLB (FC8T9/BLB)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/750/277/480/HAZ)
- GE LAMPS HID LED, 80 W, ED23-1/2, Medium Screw (E26) (LED80ED23.5/740/HAZ)
- GE LAMPS LED Lamp, PAR30L, 12W, 2700K, 40deg., E26 (LED12DP3LRW82740A)
- GE LAMPS LED, 8 W, 12 W, 16 W, T8, Medium Bi-Pin (G13) (LEDLCBDT8/G4/840)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/827/E-4PK)
- ILC Replacement For EIKO, LED115WT848835PETG8C (LED11.5WT8/48/835-PET-G8C)
- Ge Lamps LED Light Bulbs