Shop All LED Light Bulbs
Ge Lamps
HID LED, 80 W, ED23-1/2, Medium Screw (E26)
Mfr # LED80ED23.5/740/HAZ
Zoro # G006018822
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Metal/Polycarbonate
- Bulb Shape ED23-1/2
- Dimmable No
- Light Distribution Omnidirectional
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED80ED23.5/740/HAZ
- Zoro # G006018822
- UPC # 662049500998
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Length | 7 3/4 in |
Bulb Dia. | 3 3/4 in |
Overall Length | 7 4/5 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/4 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 12,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 80 W, Length 7 3/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, For Enclosed Fixtures Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/835/ECO4P)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (94-1PK)
- ILC Replacement for Philips Tl-d 18w/865 1SL replacement light bulb lamp (TL-D 18W/865 1SL PHILIPS)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 5000K (LED80ED23.5/750)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5/740)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- GE LAMPS LED, 12 W, PAR38, Medium Screw (E26) (LED12D38W3827/25)
- GE LAMPS LED Lamp, 12.0W, Cool White, PK2 (LED12LS2/827)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83015)
- GE LAMPS LED Replacement Lamp, 7500 lm, 50W, 4000K (LED50ED23.5/740)
- Ge Lamps LED Light Bulbs