Shop All Halogen Light Bulbs
Ge Lamps
Halogen Light Bulb, T4,150W
Mfr # Q150CL/DC-ETC
Zoro # G2070083
original price:
$15.15
5% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Shatter-Resistant No
- Lighting Technology Halogen
- Bulb Base Type Double Contact Bayonet (BA15d)
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # Q150CL/DC-ETC
- Zoro # G2070083
- UPC # 043168436939
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 2-1/2" |
Light Bulb Dia. | 1/2" |
Max Overall Bulb Length | 2-1/2" |
Overall Length | 2 1/2 in |
Bulb Dia. | 1/2 in |
Description
Miniature Halogen Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass/Metal, Bulb Shape T4, Color Rendering Index 100, Color Temperature 2950K, Incandescent Wattage Equivalency Not Applicable, Lumens 2,800 lm, Light Technology Halogen, Overall Length 2 1/2 in, Shatter-Resistant No, Trade Number ETC, Voltage 120V AC, Watts 150 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, ANSI Code ETC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Burton 16 in 1Light Black Outdoor Wall Lantern with Clear Glass Shade (D277M-7EW-BK)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- STREAMLIGHT Stinger DS LED with AC/ DC PiggyBack (SR75832)
- ILC Replacement for Venture Lighting MH 400w/u replacement light bulb lamp (MH 400W/U VENTURE LIGHTING)
- GE LAMPS Halogen Light Bulb, T2 1/2,300W (Q300T3/CL(EHM))
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC-130V)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC(EHT)-120V)
- GE LAMPS Halogen Light Bulb, T3,150W (Q150T3/CL/CD)
- GE LAMPS Halogen Light Bulb, T3,500W (Q500T3/CL-120V-(FCL))
- GE LAMPS Halogen Light Bulb, T3,500W (Q500T3/CL-130v)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For International Lighting EYC-24V (EYC-24V)
- Ge Lamps Halogen Light Bulbs