Shop All Halogen Light Bulbs
Ge Lamps
Halogen Light Bulb, T4,100W
Mfr # Q100CL/MC
Zoro # G2788782
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Appearance 2700 to 2999K, Soft White
- Bulb Type Miniature
- Light Bulb Dia. 1/2"
- Lighting Technology Halogen
- Bulb Base Type Miniature Candelabra Screw (E11)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # Q100CL/MC
- Zoro # G2788782
- UPC # 043168155076
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 1/2" |
Max. Overall Bulb Length | 2-13/16" |
Max Overall Bulb Length | 2-13/16" |
Bulb Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type Miniature Candelabra Screw (E11), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass/Metal, Bulb Shape T4, Color Rendering Index 100, Color Temperature 2950K, Incandescent Wattage Equivalency Not Applicable, Lumens 1,600 lm, Light Technology Halogen, Overall Length 2 3/4 in, Shatter-Resistant No, Trade Number ESN, Voltage 120V AC, Watts 100 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, ANSI Code ESN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua 602806/12 replacement light bulb lamp (602806/12 VIQUA)
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233S)
- ILC Replacement for Athalon Ful18cw replacement light bulb lamp (FUL18CW ATHALON)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/MC-ETG)
- GE LAMPS Halogen Light Bulb, T2 1/2,300W (Q300T3/CL(EHM))
- GE LAMPS Halogen Light Bulb, T3,150W (Q150T3/CL/CD)
- GE LAMPS Halogen Light Bulb, T3,500W (Q500T3/CL-120V-(FCL))
- GE LAMPS Halogen Light Bulb, T4,100W (Q100CL/DC)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC-130V)
- ILC Replacement for Osram Sylvania FDV 64642 HLX replacement light bulb lamp (FDV 64642 HLX OSRAM SYLVANIA)
- Ge Lamps Halogen Light Bulbs