Shop All Halogen Light Bulbs
Ge Lamps
Halogen Light Bulb, T2 1/2,300W
Mfr # Q300T3/CL(EHM)
Zoro # G1023531
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Bulb Dia. 5/16"
- ANSI Code EHM
- Bulb Color Temp. 2950K
- Bulb Designation Q300T3/CL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # Q300T3/CL(EHM)
- Zoro # G1023531
- UPC # 043168437035
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 5/16" |
Max Overall Bulb Length | 4-11/16" |
Max. Overall Bulb Length | 4-11/16" |
Overall Length | 4 3/4 in |
Bulb Dia. | 3/10 in |
Description
Miniature Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle Not Applicable, Bulb Dia. 3/10 in, Bulb Housing Glass/Metal, Bulb Shape T2-1/2, Color Rendering Index 100, Color Temperature 2950K, Incandescent Wattage Equivalency Not Applicable, Lumens 5,950 lm, Light Technology Halogen, Overall Length 4 3/4 in, Shatter-Resistant No, Trade Number EHM, Voltage 120V AC, Watts 300 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, ANSI Code EHM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156-2PK)
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Pwt Bx25 (BU25LEDFC7-TPWA)
- APPLETON ELECTRIC Wire Guard (KGU2)
- HOLLAND BAR STOOL CO Boston Bruins Pendant Light, Black Fixture (BL1BKBosBru)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/MC-ETG)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC(EHT)-120V)
- GE LAMPS Halogen Light Bulb, T3,100W (Q100T3/CL/CD)
- GE LAMPS Halogen Light Bulb, T3,500W (Q500T3/CL-130v)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/DC(ESS)-120V)
- GE LAMPS Halogen Light Bulb, T3,150W (Q150T3/CL/CD)
- ILC Replacement for Pentair 79113800 replacement light bulb lamp (79113800 PENTAIR)
- Ge Lamps Halogen Light Bulbs