Shop All Electronic Ballasts
Ge Lamps
GE LIGHTING Autotransformer
Mfr # GETR480/277-250W
Zoro # G3175986
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 250V AC
- Output Voltage 180V AC
- Input Power 250 W
- Power Output 480/277W
- VA Rating 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # GETR480/277-250W
- Zoro # G3175986
- UPC # 043168741194
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Length | 9.5 in |
Height | 1.69 in |
Width | 1.19 in |
Details
Item | Autotransformer |
Input Voltage | 250V AC |
Output Voltage | 180V AC |
Input Power | 250 W |
Power Output | 480/277W |
VA Rating | 250 |
Input Current | 60 Hz |
Min. Starting Temp. | -20 Degrees F |
Standards | RoHs Compliant, UL Listed |
Power Factor | 0.93 |
Output Current | 277 |
Ambient Temp. Range | 0 to 50 Degrees C |
Ballast Factor | 0.85 |
Description
Autotransformer, Input Voltage 250V AC, Output Voltage 180V AC, Input Power 250 W, Power Output 480/277W, 250 VA Rating, Input Current 60 Hz, Output Current 277, Ballast Factor 0.85, Power Factor 0.93, Height 1.69 in, Length 9.5 in, Width 1.19 in, Ambient Temp. Range 0 to 50 Degrees C, Min. Starting Temp. -20 Degrees F, Standards RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 5000K - Gray Finish - 100-277V (65/173)
- ILC Replacement for Osram Sylvania HLX 64625 replacement light bulb lamp (HLX 64625 OSRAM SYLVANIA)
- HYGRADE 18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish (S8341)
- MIRACLE LED Tight Spaces LED Bulb for Small Areas, Cool White Replace 60W (602186)
- GE LAMPS Ballast, 1500w MH M48 480V (GEM150048TAC5-5)
- GE LAMPS GE LIGHTING 105 to 104 Watts, 2 Lamps, Electronic Ballast (GE254-MV-PS-A)
- GE LAMPS GE LIGHTING 53 to 54 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-N-ULTRA)
- GE LAMPS GE LIGHTING 55 to 57 Watts, 2 Lamps, Electronic Ballast (GE232MAX-G-N)
- GE LAMPS GENERAL ELECTRIC 204 Watts, 2 Lamps, Electronic Ballast (GE296H0-MVPS-N)
- GE LAMPS GE LIGHTING 1103 Watts, 1 Lamps, HID Ballast Kit (GEM1000ML5AA5-5)
- ILC Replacement For SATCO S16421 (S16421)
- Ge Lamps Electronic Ballasts