Shop All HID Light Bulbs
Ge Lamps
GE LIGHTING 70W, BD17 Metal Halide HID Light Bulb
Mfr # MVR70/U/MED
Zoro # G3394641
original price:
$30.19
14% off
new price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 70 W
- Light Appearance 4000 to 4999K, Cool White
- Lighting Technology Metal Halide
- ANSI Code M98
- Lumens 5,500 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # MVR70/U/MED
- Zoro # G3394641
- UPC # 043168125901
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 5-7/16" |
Max. Overall Bulb Length | 5-7/16" |
Light Bulb Dia. | 2-1/8" |
Bulb Dia. | 2 1/8 in |
Overall Length | 5 3/8 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass/Metal, Bulb Shape BD17, Color Rendering Index 65, Color Temperature 4000K, Lumens 5,500 lm, Light Technology Metal Halide, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage Not Applicable, Watts 70 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code M98, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED, 9 W, BR30, Medium Screw (E26), PK8 (929001947932)
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Yellow 60 Watt Equivalence 1 pk (A19/BUG/LED/BX)
- WESTEK Bulb Halogen 35W Westek (UC200XB)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- GE LAMPS GE LIGHTING 100W, B17 High Pressure Sodium HID Light Bulb (LU100/MED/ECO)
- GE LAMPS GE LIGHTING 150W, BD17 Metal Halide HID Light Bulb (MVR150/U/MED)
- GE LAMPS GE LIGHTING 1500W, BT56 Metal Halide HID Light Bulb (MVR1500/U)
- GE LAMPS GE LIGHTING 1000W, BT56 Metal Halide HID Light Bulb (MPR1000/VBU/O)
- GE LAMPS GE LIGHTING 20W, T4.5 Ceramic Metal Halide HID Light Bulb (CMH20/TC/U/830/G8.5)
- GE LAMPS GE LIGHTING 70W, ED23.5 High Pressure Sodium HID Light Bulb (LU70/H/ECO)
- ILC Replacement for Ushio 1003842 replacement light bulb lamp (1003842 USHIO)
- Ge Lamps HID Light Bulbs