Shop All HID Light Bulbs
Ge Lamps
GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb
Mfr # MVR400/HOR/ED28/PA
Zoro # G2705105
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 8-5/16"
- ANSI Code M135/M155
- Bulb Technology Metal Halide
- Lumens 38,000 lm
- Light Bulb Dia. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # MVR400/HOR/ED28/PA
- Zoro # G2705105
- UPC # 043168728850
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 8-5/16" |
Light Bulb Dia. | 3-1/2" |
Max. Overall Bulb Length | 8-5/16" |
Overall Length | 8 3/8 in |
Bulb Dia. | 3 1/2 in |
Description
Pulse Arc Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Housing Glass/Metal, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4100K, Lumens 38,000 lm, Light Technology Metal Halide, Overall Length 8 3/8 in, Shatter-Resistant No, Voltage Not Applicable, Watts 400 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M135/M155, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Horizontal +/-15 Degrees
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Spike, Female, Heavy Duty, Ground (LV-S2-F)
- MR BEAMS Wireless Motion LED Step Light, PK2 (MB532)
- SATCO 9W LED PL 2-Pin 3500K 850Ls G24d 50000 Hours 120 Deg. beam (S9855)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For American Dj, Strobe Ball (STROBE BALL)
- GE LAMPS GE LIGHTING 150W, B17 High Pressure Sodium HID Light Bulb (LU150/MED/ECO)
- GE LAMPS GE LIGHTING 39W, T4.5 Ceramic Metal Halide HID Light Bulb (CMH39/T/U/830/G12)
- GE LAMPS GE LIGHTING 200W, ED18 High Pressure Sodium HID Light Bulb (LU200/H/ECO)
- GE LAMPS GE LIGHTING 175W, BD17 Metal Halide HID Light Bulb (MVR175/U/MED)
- GE LAMPS GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb (MXR100/U/MED)
- GE LAMPS GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/U/MED/O)
- SATCO Bulb, HID, 100, ED17, Medium Base, High Pressure Sodium (S3128)
- Ge Lamps HID Light Bulbs