Shop All HID Light Bulbs
Ge Lamps
GE LIGHTING 39W, T4 Ceramic Metal Halide HID Light Bulb
Mfr # CMH39/T/U/930/GU6.5
Zoro # G2999096
original price:
$52.59
17% off
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Appearance 3000 to 3999K, Warm White
- Bulb Color Temp. 3000K
- Max Overall Bulb Length 2-1/16"
- Max. Overall Bulb Length 2-1/16"
- Watts 39 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # CMH39/T/U/930/GU6.5
- Zoro # G2999096
- UPC # 043168714846
- Country of Origin Multiple
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 2-1/16" |
Max. Overall Bulb Length | 2-1/16" |
Light Bulb Dia. | 1/2" |
Bulb Dia. | 1/2 in |
Overall Length | 2 in |
Description
Metal Halide HID Bulb, Bulb Base Type 2-Pin (GU6.5), Bulb Dia. 1/2 in, Bulb Housing Glass/Metal, Bulb Shape T4, Color Rendering Index 88, Color Temperature 3000K, Lumens 3,400 lm, Light Technology Ceramic Metal Halide, Overall Length 2 in, Shatter-Resistant No, Voltage Not Applicable, Watts 39 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code C130/M130, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 35par20/hal/nsp10 120v replacement light bulb lamp (35PAR20/HAL/NSP10 120V SYLVANIA)
- ILC Replacement for Philips 38332-3 replacement light bulb lamp, 2PK (38332-3 PHILIPS)
- ILC Replacement for Honeywell Uc100e1030 (lamp Only NO Handle) replacement light bulb lamp (UC100E1030 (LAMP ONLY NO HANDLE) HONEYWELL)
- SATCO 25 W B11 Decorative Incandescent Bulb E26 (Medium) Soft White 2 pk (S3734)
- GE LAMPS GE LIGHTING 70W, BD17 Metal Halide HID Light Bulb (MXR70/U/MED)
- GE LAMPS GE LIGHTING 70W, ED17 Metal Halide HID Light Bulb (MXR70/U/MED/O)
- GE LAMPS GE LIGHTING 70W, BD17 Metal Halide HID Light Bulb (MVR70/U/MED)
- GE LAMPS GE LIGHTING 320W, ED28 Metal Halide HID Light Bulb (MVR320/VBU/HO/PA)
- GE LAMPS GE LIGHTING 150W, B17 High Pressure Sodium HID Light Bulb (LU150/MED/ECO)
- GE LAMPS GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb (MVR400/HOR/ED28/PA)
- ILC Replacement For BATTERIES AND LIGHT BULBS HPW125WT (WW-LQCT-8)
- Ge Lamps HID Light Bulbs