Shop All Fluorescent Light Bulbs
Ge Lamps
GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb
Mfr # F31T8/SPX41/U/ECO
Zoro # G3779413
product price: $21.65
/ea
Sold in multiples of 15 for $324.75
$324.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 31W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F31T8/SPX41/U/ECO
- Zoro # G3779413
- UPC # 043168721196
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Bend Radius | 1 5/8 in |
Max. Overall Bulb Length | 22-1/2" |
Max Overall Bulb Length | 22-1/2" |
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 1 in |
Overall Length | 22 1/2 in |
Description
U-Bend Fluorescent Bulb, Trade Number F31T8SPX*/U/ECO, Bulb Housing Glass/Metal, Bulb Shape T8, Color Temperature 4100K, Lumens 2,775 lm, Shatter-Resistant No, Bulb Bend Radius 1 5/8 in, Watts 31 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 82, Dimmable Yes, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 120V AC, ANSI Code 78901-ANSI-4027-1, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Manufacturers Warranty Length 3 yr
Restrictions
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Halogen Mr16 Flood 25W (0478700)
- ILC Replacement for Feit Electric 30100 Soft White 3 WAY Light replacement light bulb lamp (30100 SOFT WHITE 3 WAY LIGHT FEIT ELECTRIC)
- VAXCEL Hyannis 8in Outdoor Light Bronze (OW37081BBZ)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21351-6PK)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX35/U/ECO)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SP30/U6/ECO)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/827/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F24W/T5/835/HO/ECO)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/835/A/ECO)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/827/ECO4P)
- ILC Replacement for Satco S8421 replacement light bulb lamp, 25PK (S8421 SATCO)
- Ge Lamps Fluorescent Light Bulbs