Shop All Incandescent Light Bulbs
Ge Lamps
GE LIGHTING 25W, B13 Incandescent Light Bulb
Mfr # 25BM CD2
Zoro # G3475184
product price: $4.59
/pk 2, $2.30/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape B10
- Bulb Base Type Medium Screw (E26)
- Watts 25 W
- Lumens 170 lm
- Light Appearance 1000 to 2699K, Very Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # 25BM CD2
- Zoro # G3475184
- UPC # 043168910248
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-5/8" |
Max Overall Bulb Length | 4-5/8" |
Max. Overall Bulb Length | 4-5/8" |
Bulb Dia. | 1 1/4 in |
Overall Length | 4 5/8 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass/Metal, Bulb Shape B10, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2500K, Lumens 170 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 25 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 4 5/8 in
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Compact Wall Pack, 6000 lm (WPX2 LED 50K MVOLT DDBXD M2)
- ILC Replacement for Radium Ral2 35w/240/o/s14s replacement light bulb lamp (RAL2 35W/240/O/S14S RADIUM)
- ERICSON HNDLMP XP w/ 11W LED BULB AND 25FT CRDS (2625-LED)
- DESIGNERS FOUNTAIN Mendocino 5 Light Traditional Forged Sienna with Warm Amber Glaze Glass Shades Chandelier (81885-FSN)
- GE LAMPS GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6-155V)
- GE LAMPS GE LIGHTING 15W, T7 Incandescent Light Bulb (15T7C)
- GE LAMPS GE LIGHTING 25W, T8 Incandescent Light Bulb (25T8N)
- GE LAMPS GE LIGHTING 15W, A15 Incandescent Light Bulb (15A/W -120V)
- GE LAMPS GE LIGHTING 200W, PAR56 Incandescent Sealed Beam Light Bulb (200PAR-30V)
- GE LAMPS GE LIGHTING 20W, T6 1/2 Incandescent Light Bulb (20T61/2/F-120V)
- ILC Replacement for Federal Signal 8107194a replacement light bulb lamp, 2PK (8107194A FEDERAL SIGNAL)
- Ge Lamps Incandescent Light Bulbs