Shop All HID Light Bulbs
Ge Lamps
GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb
Mfr # MVR175/U
Zoro # G3004687
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Shatter-Resistant No
- Bulb Type High Output
- Light Bulb Dia. 9/16"
- Lighting Technology Metal Halide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # MVR175/U
- Zoro # G3004687
- UPC # 043168477604
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 9/16" |
Max. Overall Bulb Length | 8-1/4" |
Max Overall Bulb Length | 8-1/4" |
Overall Length | 8 1/4 in |
Bulb Dia. | 3 1/2 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Housing Glass/Metal, Bulb Shape ED28, Color Rendering Index 65, Color Temperature 4000K, Lumens 13,600 lm, Light Technology Metal Halide, Overall Length 8 1/4 in, Shatter-Resistant No, Voltage Not Applicable, Watts 175 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code M57, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- BULBRITE Spunlite 4w Dimmable C15 LED Filament Medium (E26) Base - 2700K (Warm White Light), 350 Lumens, 4PK (862787)
- ELCO LIGHTING 4 Airtight Baffle Cone Trim" (EL902W)
- EATON LIGHTING Floodlt Flush Mnt Otd Vap 100W (VT100G)
- GE LAMPS GE LIGHTING 100W, ED23.5 Mercury Vapor HID Light Bulb (HR100DX38)
- GE LAMPS GE LIGHTING 70W, BD17 Metal Halide HID Light Bulb (MVR70/U/MED)
- GE LAMPS GE LIGHTING 320W, ED28 Metal Halide HID Light Bulb (MPR320/C/PA/ED28)
- GE LAMPS GE LIGHTING 20W, T4 Ceramic Metal Halide HID Light Bulb (CMH20/T/U/830GU6.5)
- GE LAMPS GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb (MVR175/C/U)
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MVR400/U/PA)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- Ge Lamps HID Light Bulbs