Shop All Electronic Ballasts
Ge Lamps
GE LIGHTING 142/145 Watts, 2 Lamps, Electronic Ballast
Mfr # GE286MAXHO-N
Zoro # G3958936
original price:
$40.25
10% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8HO
- Ballast Max. Number of Lamps 2
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Instant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # GE286MAXHO-N
- Zoro # G3958936
- UPC # 043168638883
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Height | 1 3/16 in |
Length | 9 1/2 in |
Width | 1 11/16 in |
Description
ProLine(TM), Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 145 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Tube, 2700K Color Temp., PL-S Shape (5PL-S/LED/13H/827/IF5/P/2P 20/1)
- CELEBRATIONS INC MINI CLR 300CT (48150-71)
- ILC Replacement for Electripak Dr300q replacement light bulb lamp (DR300Q ELECTRIPAK)
- ILC Replacement For LIGHT BULB LAMP KULKA 590W 2PK (2PAK:WX-ETYQ-0)
- GE LAMPS Ballast, 1000w HPS S52 5-Tap (GES1000ML5AA5-5)
- GE LAMPS GE LIGHTING 53 to 54 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-N-ULTRA)
- GE LAMPS GE LIGHTING 65 to 68 Watts, 4 Lamps, Electronic Ballast (GE454-MV-PS90-F)
- GE LAMPS GE LIGHTING 105 Watts, 4 Lamps, Electronic Ballast (GE432-120-RES)
- GE LAMPS GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast (GE-232-MAX347-L)
- GE LAMPS GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-L-ULTRA)
- ADVANCE PHILIPS ADVANCE 24 Watts, 1 Lamps, HID Ballast (IMH-G20-G-BLS)
- Ge Lamps Electronic Ballasts