Shop All Electronic Ballasts
Ge Lamps
GE LIGHTING 1103 Watts, 1 Lamps, HID Ballast Kit
Mfr # GEM1000ML5AA5-5
Zoro # G4185666
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Input Voltage 120/208/240/277/480V AC
- Ballast Voltage 120/208/240/277/480
- Ballast Start Type Probe
- Ballast Max. Lamp Watts 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # GEM1000ML5AA5-5
- Zoro # G4185666
- UPC # 043168872133
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Length | 5 3/4 in |
Dimension A | 2 3/4 in |
Height | 4 1/4 in |
Dimension B | 2 25/32 in |
Width | 4 1/4 in |
Description
GE Current, Magnetic, HID Ballast Kit, Ballast Start Type Probe, ANSI Code M47, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 1,000 W, Input Voltage 120/208/240/277/480V AC, Input Watts 1,000 W, -22 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 2700K, 2PK (862644)
- ILB GOLD Hid Sodium Ballast, Replacement For Ult, S1000Mltac5M (S1000MLTAC5M)
- SATCO Satco 80-1145 Phenolic Candelabra Socket with 12-in. Leads 1-5/8-in. Flange (80/1145)
- CANARM Outdoor Down Light, 100W, 6-5/8x11x8.25" (IOL283BK)
- GE LAMPS GE LIGHTING 101 to 108 Watts, 2 Lamps, Electronic Ballast (GE259MAXP-N-ULTRA)
- GE LAMPS Ballast, 1500w MH M48 480V (GEM150048TAC5-5)
- GE LAMPS GE LIGHTING 142/145 Watts, 2 Lamps, Electronic Ballast (GE286MAXHO-N)
- GE LAMPS GE LIGHTING 65 to 68 Watts, 4 Lamps, Electronic Ballast (GE454-MV-PS90-F)
- GE LAMPS GE LIGHTING 145 to 148 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-H-ULTRA)
- GE LAMPS Ballast, 1000w HPS S52 5-Tap (GES1000ML5AA5-5)
- KEYSTONE T12 Electronic Ballast, KTEB-240-1-TP-PIC (KTEB-240-1-TP-PIC)
- Ge Lamps Electronic Ballasts