Shop All Electronic Ballasts
Ge Lamps
GE LIGHTING 110 to 113 Watts, 4 Lamps, Electronic Ballast
Mfr # GE432MAX-G-N
Zoro # G3066323
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 4
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Instant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # GE432MAX-G-N
- Zoro # G3066323
- UPC # 043168744638
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Height | 1 3/16 in |
Length | 9 1/2 in |
Width | 1 5/16 in |
Description
UltraMax(R) G, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 3, 4, Max. Bulb Watts 113 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Mvr250/hor/pa replacement light bulb lamp (MVR250/HOR/PA GE GENERAL ELECTRIC G.E)
- ILC Replacement for R-can Sterilight S8q-pa replacement light bulb lamp (S8Q-PA R-CAN STERILIGHT)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts, 3PK (S21367)
- ELCO LIGHTING T-Bar Attachment Clip Track Accessory (EP989B)
- GE LAMPS GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-L-ULTRA)
- GE LAMPS GE LIGHTING 58 Watts, 2 Lamps, Electronic Ballast (GE232-MV-PS-N)
- GE LAMPS GE LIGHTING 105 Watts, 4 Lamps, Electronic Ballast (GE432-120-RES)
- GE LAMPS GE LIGHTING 1103 Watts, 1 Lamps, HID Ballast Kit (GEM1000ML5AA5-5)
- GE LAMPS GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast (GE-232-MAX347-L)
- GE LAMPS GE LIGHTING 105 to 104 Watts, 2 Lamps, Electronic Ballast (GE254-MV-PS-A)
- FULHAM 5 to 28 Watts, 1 or 2 Lamps, Electronic Ballast (WH1-120-L)
- Ge Lamps Electronic Ballasts